17-19 FORD F250 PROJECTOR HEAD LIGHTS, PK 2

  • Mfr # 2LHP-F25017BK-TM

  • Zoro # G301864667


product price:  $443.99
/pk 2, $222.00/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lens Color
Clear
Connector Type
H9
Bulb Included
Yes
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-F25017BK-TM
Zoro #
G301864667
UPC #
841808170874
Country of Origin
China

Details

Item
Projector Headlight
Lighting Technology
LED
Lens Color
Clear
Connector Type
H9
Bulb Included
Yes
Voltage
12V
Features
Switchback Turn Signal Function
Bulb Shape
C-Bar
Wattage
65W
Housing Color
Black
Light Color
White

Description

LED BAR - GLOSSY BLACK HOUSING AND CLEAR LENS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.