17-19 FORD F250 PROJECTOR HEAD LIGHTS, PK 2

  • Mfr # 2LHP-F25017G-TM

  • Zoro # G801864594


product price: $484.99
/pk 2, $242.50/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lens Color
Smoke
Connector Type
H9
Bulb Included
Yes
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-F25017G-TM
Zoro #
G801864594
UPC #
841808170751
Country of Origin
China

Details

Item
Projector Headlight
Lighting Technology
LED
Lens Color
Smoke
Connector Type
H9
Bulb Included
Yes
Voltage
12V
Features
Switchback Turn Signal Function
Housing Color
Black
Wattage
65W
Light Color
White
Bulb Shape
C-Bar

Description

LED BAR - GLOSSY BLACK HOUSING AND SMOKED LENS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.