17-19 FORD F250 PROJECTOR HEAD LIGHTS, PK 2

  • Mfr # 2LHP-F25017JM-TM

  • Zoro # G201864590


product price: $399.99
/pk 2, $200.00/ea
Free Shipping & Returns

Key Features

Lighting Technology - Vehicle Lighting
LED
Bulb Included
Yes
Finish
Matte
Voltage
12V
Features
Switchback Turn Signal Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-F25017JM-TM
Zoro #
G201864590
UPC #
841808170744
Country of Origin
China

Details

Item
Projector Headlight
Lighting Technology - Vehicle Lighting
LED
Bulb Included
Yes
Finish
Matte
Voltage
12V
Features
Switchback Turn Signal Function
Lens Color
Clear
Housing Color
Black
Wattage
65W
Bulb Shape
C-Bar
Connector Type
H9
Light Color
White

Description

LED BAR - MATTE BLACK HOUSING AND CLEAR LENS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.