Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spec-D Tuning 19-Up Dodge Ram 15 Quad Cab Side Step Bar-Chrome- 4 Inches SSB4-RAM1915QCS2-WB

19-Up Dodge Ram 15 Quad Cab Side Step Bar-Chrome- 4 Inches (Discontinued)

  • Mfr # SSB4-RAM1915QCS2-WB
  • Zoro # G7857273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB4-RAM1915QCS2-WB
Zoro #
G7857273
UPC #
841808177255
Country of Origin
China

Dimensions

Diameter
4 in

Details

Material
Stainless Steel
Includes
Installation Instruction
Finish
Chrome Polished
Features
Non-Slip Polyethylene Step Pads
Item
Nerf Bar
Slip Resistant
Yes
Shape
Oval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.