2003-2006 GMC SIERRA 1500 / 2500 / 2500HD / 3500 FOG LIGHTS, PK 2

  • Mfr # LF-SIE03COEM-HZ

  • Zoro # G701864380


product price: $43.39
/pk 2, $21.70/ea

Key Features

Bulb Included
Yes
Voltage
12V
Finish
Chrome
Connector Type
H10
Wattage
42W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-SIE03COEM-HZ
Zoro #
G701864380
UPC #
841808123795
Country of Origin
China

Details

Item
Fog Light
Bulb Included
Yes
Voltage
12V
Finish
Chrome
Connector Type
H10
Wattage
42W
Lens Color
Clear

Description

CLEAR LENS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.