2003-2006 GMC SIERRA 1500 / 2500 / 2500HD FOG LIGHTS WITH SMOKED LENS, PK 2

  • Mfr # LF-SIE03G-HZ

  • Zoro # G701864403


product price:  $45.99
/pk 2, $23.00/ea

Key Features

Bulb Included
Yes
Voltage
12V
Finish
Chrome
Lens Color
Smoke
Wattage
42W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-SIE03G-HZ
Zoro #
G701864403
UPC #
841808123016
Country of Origin
China

Details

Item
Fog Lights Kit
Bulb Included
Yes
Voltage
12V
Finish
Chrome
Lens Color
Smoke
Wattage
42W
Connector Type
H10

Description

HARNESS KIT AND SWITCH INCLUDED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.