2004-2008 FORD F150 PROJECTOR HEADLIGHTS WITH LED BAR, PK 2

  • Mfr # 2LHP-F15004-G2-TM

  • Zoro # G601864374


product price:  $245.99
/pk 2, $123.00/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lens Color
Clear
Connector Type
H1
Bulb Included
Yes
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LHP-F15004-G2-TM
Zoro #
G601864374
UPC #
841808183010
Country of Origin
China

Details

Item
Projector Headlight
Lighting Technology
LED
Lens Color
Clear
Connector Type
H1
Bulb Included
Yes
Voltage
12V
Finish
Chrome
Bulb Shape
C-Bar
Light Color
White
Wattage
55W

Description

CLEAR LENS AND CHROME HOUSING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.