Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2005-2008 BMW E90 3 SERIES FOG LIGHT WITH CLEAR LENS, PK 2

  • Mfr # LF-E9005COEM-HZ

  • Zoro # G501864658


product price: $30.29
/pk 2, $15.15/ea

Key Features

Bulb Included
Yes
Finish
Chrome
Voltage
12V
Lens Color
Clear
Connector Type
H11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-E9005COEM-HZ
Zoro #
G501864658
UPC #
841808115936
Country of Origin
China

Details

Item
Fog Light
Bulb Included
Yes
Finish
Chrome
Voltage
12V
Lens Color
Clear
Connector Type
H11
Wattage
55W

Description

NO HARNESS OR SWITCH INCLUDED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.