Zoro Homepage

2500 PROJECTOR HEADLIGHTS GLOSSY BLACK HOUSING WITH LIGHT SMOKED LENS, 2PK

  • Mfr # 2LHP-RAM1925G-TM

  • Zoro # G404195569


product price: $670.99
/pk 2, $335.50/ea
Free Shipping & Returns

Key Features

Type
Tube
Lighting Technology
LED
Lens Color
Smoke
Housing Color
Black
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-RAM1925G-TM
Zoro #
G404195569
UPC #
841808189364
Country of Origin
China

Details

Type
Tube
Lighting Technology
LED
Lens Color
Smoke
Housing Color
Black
Voltage
12V DC
Bulb Included
Yes
Item
Headlight
Finish
Glossy
Light Color
Bright White
Wattage
55W
Bulb Type
H1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.