Zoro Homepage
This item is Discontinued.
Spec-D Tuning 3" CREE LED WORK LIGHT SQUARE- SPOT BEAM PATTERN, PK  2 LF-3806SSQ

3" CREE LED WORK LIGHT SQUARE- SPOT BEAM PATTERN, PK 2 (Discontinued)

  • Mfr # LF-3806SSQ
  • Zoro # G901864654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-3806SSQ
Zoro #
G901864654
UPC #
841808101502
Country of Origin
China

Dimensions

Length
3.6 in
Height
3.9 in
Width
4.79 in
Depth
3.2 in

Details

Item
Fog Light
Voltage
10 to 30V DC
Includes
Mounting Bracket and Hardware
Bulb Shape
Cube
Color Temperature
6000K
Working Temp.
-40 to 60°C
Beam Type
Spot
Housing Color
Black
Number of Bulbs
6
Housing Material
Aluminum
Lens Material
Glass
Lumens
1620 lm
Wattage
18W
IP Rating
IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.