Zoro Homepage

310 Style Spiral Muffler 2.5 Inch Inlet

  • Mfr # MF-SS310

  • Zoro # G7860825


product price: $34.29
/ea

Key Features

Includes
Silencer
Material
304 Stainless Steel
Outlet Diameter
4 in
Inlet Diameter
2-1/2 in
Type
Spiral Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF-SS310
Zoro #
G7860825
UPC #
841808170799
Country of Origin
China

Dimensions

Outlet Diameter
4 in
Inlet Diameter
2-1/2 in

Details

Includes
Silencer
Material
304 Stainless Steel
Type
Spiral Flow
Item
Exhaust Muffler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.