Zoro Homepage

5050 5 Smd T10 Canbus LED Bulb White

  • Mfr # LED-194CANWH-205

  • Zoro # G9152973


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Light Technology
LED
Bulb Base Type
T10
Bulb Beam Angle
360 Degrees
Voltage
12V DC
Light Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-194CANWH-205
Zoro #
G9152973
UPC #
841808100659
Country of Origin
China

Dimensions

Width
8 mm
Length
28 mm
Diameter
10 mm

Details

Light Technology
LED
Bulb Base Type
T10
Bulb Beam Angle
360 Degrees
Voltage
12V DC
Item
Bulb
Light Color
White
Lumens
16 to 18 lm
Lamp Life
50,000 hrs
Features
Built-In Canbus Load Resistors
Wattage
0.6W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.