Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.5 Inches Round Work Lamp Black Mesh

  • Mfr # LF-6022CRNDBKX2

  • Zoro # G7854516


product price: $36.48
/ea

Key Features

Height - Vehicle Lighting
6-1/2 in
Width - Vehicle Lighting
6 in
Diameter - Vehicle Lighting
6 in
Includes
On/Off Switch, Dual Relay, 12 Gauge Wiring Harness and Necessary Hardware
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-6022CRNDBKX2
Zoro #
G7854516
UPC #
841808101618
Country of Origin
China

Dimensions

Height - Vehicle Lighting
6-1/2 in
Width - Vehicle Lighting
6 in
Diameter - Vehicle Lighting
6 in
Depth
5 in

Details

Item
Fog Light
Includes
On/Off Switch, Dual Relay, 12 Gauge Wiring Harness and Necessary Hardware
Voltage
12V
Wattage
55W
Connector Type
H3
Lens Color
clear
Bulb Shape
Round
Housing Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.