Zoro Homepage
This item is Discontinued.
Spec-D Tuning 82-93 Chevy S10 6Ft Short Bed Tonneau Cover TCR-S1082-6-MP

82-93 Chevy S10 6Ft Short Bed Tonneau Cover (Discontinued)

  • Mfr # TCR-S1082-6-MP
  • Zoro # G7861053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR-S1082-6-MP
Zoro #
G7861053
UPC #
841808176890
Country of Origin
China

Dimensions

Width
60 in
Length
71 in

Details

Material
Vinyl
Includes
Stick Touch Lamp, Installation Instructions and Hardware
Frame Material
Aluminum
Item
Tonneau Cover
Fold Type
Roll Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.