Zoro Homepage
This item is Discontinued.
Spec-D Tuning 88-00 Chevrolet C10 Fleetside Rear Step Bumper Chrome SRB-C1088AFCR-FS

88-00 Chevrolet C10 Fleetside Rear Step Bumper Chrome (Discontinued)

  • Mfr # SRB-C1088AFCR-FS
  • Zoro # G9153612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRB-C1088AFCR-FS
Zoro #
G9153612
UPC #
841808110726
Country of Origin
China

Dimensions

Height
8 in
Length
74 in
Width
7 in

Details

Material
Stainless Steel
Finish
Chrome
Includes
Impact Strip
Item
Step Bumper
Position
Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.