88-91 Honda Civic 2.5 Inch Inlet N1 Style Catback Exhaust, MFCAT2-CV88

  • Mfr # MFCAT2-CV88

  • Zoro # G7855505


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Type
Catback
Inlet Diameter
2-1/2 in
Outlet Diameter
4 in
Style
N1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFCAT2-CV88
Zoro #
G7855505
UPC #
841808141461
Country of Origin
China

Dimensions

Inlet Diameter
2-1/2 in
Outlet Diameter
4 in

Details

Material
304 Stainless Steel
Type
Catback
Style
N1
Item
Exhaust System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.