88-98 Chevrolet C10 Crystal Housing Headlights Black, LH-C1088JM-RS

  • Mfr # LH-C1088JM-RS

  • Zoro # G7858156


product price:  $50.59
/ea

Key Features

Finish
Matte
Bulb Included
Yes
Lens Color
Clear
Connector Type
9005; 9006
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LH-C1088JM-RS
Zoro #
G7858156
UPC #
841808119309
Country of Origin
China

Details

Item
Crystal Headlight
Finish
Matte
Bulb Included
Yes
Lens Color
Clear
Connector Type
9005; 9006
Housing Color
Black
Number of Bulbs
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.