
88-98 Chevrolet C10 Halo Projector Headlights With LED Chrome
Mfr # LHP-C1088-RS
Zoro # G7858768
product price: $81.55
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Connector Type
H1
Voltage
12V
Finish
Chrome
Bulb Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHP-C1088-RS
Zoro #
G7858768
UPC #
841808125294
Country of Origin
China
Details
Item
Projector Headlight
Lens Color
Clear
Connector Type
H1
Voltage
12V
Finish
Chrome
Bulb Included
Yes
Wattage
55W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.