88-98 Chevrolet C10 Towing Mirror Chrome Cvr Power Heated LED

  • Mfr # RMX-C1088G2LEDHP-FS

  • Zoro # G9151187


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
9 in
Length
19 to 22 in
Material
ABS Plastic
Features
Extendable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMX-C1088G2LEDHP-FS
Zoro #
G9151187
UPC #
841808148064
Country of Origin
China

Dimensions

Width
12 in
Height
9 in
Length
19 to 22 in

Details

Item
Towing Mirrors
Material
ABS Plastic
Features
Extendable
Adjustment Method
Manual
Light Technology
LED
Light Color
Amber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.