Zoro Homepage

880 36Smd Bulbs - White- 2 Pc Set

  • Mfr # LED-880SMD36WH

  • Zoro # G9153025


product price: $13.69
/ea

Key Features

Light Technology
LED
Bulb Type
880
Diameter
0.417 in
Voltage
12V
Light Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-880SMD36WH
Zoro #
G9153025
UPC #
841808100697
Country of Origin
China

Dimensions

Diameter
0.417 in
Length
2 in

Details

Light Technology
LED
Item
Fog Light
Bulb Type
880
Voltage
12V
Light Color
White
Color Temperature
6000K
Wattage
1.8W
Bulb Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.