This item is Discontinued.

Spec-D Tuning 89-04 Toyota Tacoma Compact Pickup 6Ft Short Bed Tonneau Cover TCR-TAC95-6-MP

89-04 Toyota Tacoma Compact Pickup 6Ft Short Bed Tonneau Cover (Discontinued)

  • Mfr # TCR-TAC95-6-MP
  • Zoro # G7847227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCR-TAC95-6-MP
Zoro #
G7847227
UPC #
841808177019
Country of Origin
China

Dimensions

Length
74-1/2 in
Width
60-3/4 in

Details

Includes
Stick Touch Lamp, Installation Instructions and Hardware
Material
Vinyl
Fold Type
Roll Up
Frame Material
Aluminum
Item
Tonneau Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.