Zoro Homepage
This item is Discontinued.
Spec-D Tuning 90-97 Honda Accord Lowering Springs: Black CL-ACD90BK-SD

90-97 Honda Accord Lowering Springs: Black (Discontinued)

  • Mfr # CL-ACD90BK-SD
  • Zoro # G7831337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-ACD90BK-SD
Zoro #
G7831337
UPC #
841808113307
Country of Origin
China

Details

Includes
Rubber Spring Protectors
Material
Steel
Rear Drop
1-1/2 in
Item
Lowering Coil Springs
Number of Pieces
4
Fron Drop
1-1/2 in
Spring Rate
230 lb (Front); 140 lb (Rear)
Position
Front & Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.