Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

93-98 Volkswagen Golf Oem Style Fog Light Clear

  • Mfr # LF-GLF93-TM

  • Zoro # G7842354


product price: $52.75
/ea

Key Features

Lens Color
Clear
Finish
Chrome
Includes
Hardware
Bulb Included
Yes
Bulb Type
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-GLF93-TM
Zoro #
G7842354
UPC #
841808103087
Country of Origin
China

Details

Lens Color
Clear
Finish
Chrome
Includes
Hardware
Bulb Included
Yes
Item
Fog Lights
Bulb Type
H3

Description

93-98 Volkswagen Jetta Oem Style Fog Light Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.