95-99 Nissan 240Sx 3in. Inlet N1 Style Catback Exhaust, MFCAT3-240SX95
- Mfr # MFCAT3-240SX95
- Zoro # G7861333
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Outlet Diameter
4 in
Inlet Diameter
3 in
Style
N1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFCAT3-240SX95
- Zoro #
- G7861333
- UPC #
- 841808105210
- Country of Origin
- China
Dimensions
- Outlet Diameter
- 4 in
- Inlet Diameter
- 3 in
Details
- Material
- 304 Stainless Steel
- Style
- N1
- Item
- Exhaust System
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.