Shop SPEC-D TUNING
See all product information
Create Account
95-99 Nissan 240Sx 3in. Inlet N1Style Catbk Exhst, MFCAT3-240SX95T-SD
- Mfr # MFCAT3-240SX95T-SD
- Zoro # G7859312
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Inlet Diameter
3 in
Outlet Diameter
4 in
Tip Type
Burnt Tip
Style
N1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCAT3-240SX95T-SD
- Zoro #
- G7859312
- UPC #
- 841808105227
- Country of Origin
- China
- Material
- 304 Stainless Steel
- Tip Type
- Burnt Tip
- Style
- N1
- Item
- Exhaust System
Dimensions
- Inlet Diameter
- 3 in
- Outlet Diameter
- 4 in
Description
With Burnt Tip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.