Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95-99 Nissan Sentra Halo LED Projector Black

  • Mfr # 2LHP-SEN95JM-TM

  • Zoro # G7858953


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Connector Type
H1, H3
Includes
Mounting Brackets
Finish
Matte
Bulb Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-SEN95JM-TM
Zoro #
G7858953
UPC #
841808123344
Country of Origin
China

Details

Item
Projector Headlight
Lens Color
Clear
Connector Type
H1, H3
Includes
Mounting Brackets
Finish
Matte
Bulb Included
Yes
Housing Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.