This item is Discontinued.

Spec-D Tuning 97-03 Ford F150 6.5 Feet Bed Trifold Tonneau Cover TC3-F15097-65-MP

97-03 Ford F150 6.5 Feet Bed Trifold Tonneau Cover (Discontinued)

  • Mfr # TC3-F15097-65-MP
  • Zoro # G7858147
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC3-F15097-65-MP
Zoro #
G7858147
UPC #
841808139147
Country of Origin
China

Dimensions

Width
66 in
Length
80 in

Details

Material
Vinyl
Includes
Stick Touch Lamp
Item
Tonneau Cover
Bed Type
Short Bed
Fold Type
Tri-Fold
Frame Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.