98-01 Mercedes W163 Ml Halo Projector Headlights

  • Mfr # 2LHP-BW16398G-TM

  • Zoro # G7859373


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology - Vehicle Lighting
LED
Voltage
12V
Bulb Included
Yes
Housing Color
Black
Wattage
55W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2LHP-BW16398G-TM
Zoro #
G7859373
UPC #
841808120817
Country of Origin
China

Details

Item
Projector Headlight
Lighting Technology - Vehicle Lighting
LED
Voltage
12V
Bulb Included
Yes
Housing Color
Black
Wattage
55W
Connector Type
H1
Lens Color
Smoke

Description

Glossy Black With Smoked Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.