This item is Discontinued.

This item is Discontinued.
99-00 GMC Sierra 1500 Grille Insert (Discontinued)
Mfr #
HBG-SIE9915BKSS-YH
Zoro #
G7862417
UPC # 841808144356
Country of Origin China
Category Exterior Body Panels & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBG-SIE9915BKSS-YH
- Zoro #
- G7862417
- UPC #
- 841808144356
- Country of Origin
- China
- Material
- Stainless Steel
- Includes
- Installation Hardware and Instructions
- Color
- Black
- Finish
- Powder Coated
- Style
- Rivet
- Item
- Grille Insert
Description
Rivet Style - Steel/Black - Cut + Drill Req
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.