Zoro Homepage

99-02 Chevrolet Silverado Projector Headlight Chrome Housing

  • Mfr # LHP-SIV99-RS

  • Zoro # G7832432


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Bulb Included
Yes
Connector Type
H1
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHP-SIV99-RS
Zoro #
G7832432
UPC #
841808126710
Country of Origin
China

Details

Item
Projector Headlight
Finish
Chrome
Bulb Included
Yes
Connector Type
H1
Lens Color
Clear

Description

00-06 Chevrolet Tahoe Projector Headlight Black Housing 00-06 Chevrolet Suburban Projector Headlight Black Housing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.