Zoro Homepage

99-02 Chevrolet Silverado Towing Mirror

  • Mfr # RMX-SIV99G2GLEDHP-FS

  • Zoro # G9153278


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
12 in
Finish
Chrome
Length
19 to 22 in
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX-SIV99G2GLEDHP-FS
Zoro #
G9153278
UPC #
841808153303
Country of Origin
China

Dimensions

Height
9 in
Width
12 in
Length
19 to 22 in

Details

Item
Towing Mirrors
Finish
Chrome
Material
ABS Plastic
Lens Color
Smoke
Light Technology
LED

Description

Chrome Cvr Power Heated Smk LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.