Shop SPEC-D TUNING
See all product information
Create Account
99-02 ChevySilverado Chrm Cvr TwngMirrors, Pwr Htd, RMX-SIV99G3GLEDHP-FS
- Mfr # RMX-SIV99G3GLEDHP-FS
- Zoro # G9152045
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Height
9 in
Width
12 in
Length
19 to 22 in
Lens Color
Smoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMX-SIV99G3GLEDHP-FS
- Zoro #
- G9152045
- UPC #
- 841808149832
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Width
- 12 in
- Length
- 19 to 22 in
Details
- Material
- ABS Plastic
- Item
- Towing Mirrors
- Lens Color
- Smoke
- Light Technology
- LED
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.