Zoro Homepage
This item is Discontinued.
Spec-D Tuning 99-04 Ford F150 Super Cab Side Step Bar-Chrome SSB4-F15099SCS2-WB

99-04 Ford F150 Super Cab Side Step Bar-Chrome (Discontinued)

  • Mfr # SSB4-F15099SCS2-WB
  • Zoro # G7843946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB4-F15099SCS2-WB
Zoro #
G7843946
UPC #
841808146305
Country of Origin
China

Dimensions

Diameter
4 in

Details

Features
Non-Slip Polyethylene Step Pads
Finish
Polished
Includes
Installation Instructions
Material
Stainless Steel
Slip Resistant
Yes
Item
Nerf Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.