Shop SPEC-D TUNING

99-16 Ford F250 Super Duty Towing Mirrors, RMX-F25099F2H-P-FS

  • Mfr # RMX-F25099F2H-P-FS

  • Zoro # G9153962


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
9 in
Length
19 to 21-1/2 in
Material
ABS Plastic
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMX-F25099F2H-P-FS
Zoro #
G9153962
UPC #
841808178108
Country of Origin
China

Dimensions

Height
9 in
Length
19 to 21-1/2 in
Width
11 in

Details

Finish
Chrome
Item
Towing Mirrors
Material
ABS Plastic
Features
Heated, Manual Extendable
Adjustment Method
Power
Lens Color
Clear
Light Technology
LED

Description

Chrome- Clear Signal- Power Heated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.