This item is Discontinued.

Spec-D Tuning All All All 7 Inch Round Halo Projector Headlight - Black (Blue) LHP-7RNDJM-H-BL-RS

All All All 7 Inch Round Halo Projector Headlight - Black (Blue) (Discontinued)

  • Mfr # LHP-7RNDJM-H-BL-RS
  • Zoro # G7833647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHP-7RNDJM-H-BL-RS
Zoro #
G7833647
UPC #
841808135125
Country of Origin
China

Dimensions

Diameter - Vehicle Lighting
7 in

Details

Item
Projector Headlight
Lumens - Vehicle Lighting
1600 lm, 2400 lm
Lighting Technology - Vehicle Lighting
LED
Finish
Matte
Voltage
12V
Current Rating
1.95 A, 2.7 A
Color Temperature
6000K
Connector Type
H4
Bulb Shape
Round
Lens Color
Clear
Wattage
24W, 36W
Housing Color
Black
Lamp Life
50,000 hrs
IP Rating
IP66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.