Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All All All Front Universal Splitter

  • Mfr # LPS-S-U001

  • Zoro # G7836964


product price: $36.49
/ea

Key Features

Material
Polypropylene
Color
Black
Width
3-1/2 in
Finish
Matte
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS-S-U001
Zoro #
G7836964
UPC #
841808135187
Country of Origin
China

Dimensions

Width
3-1/2 in
Length
25 in
Corner Height
4 in

Details

Material
Polypropylene
Color
Black
Finish
Matte
Item
Bumper Lip Splitters
Position
Front

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.