Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All All All Seal Beam 4X6 15 LED - Each Unit

  • Mfr # LH-4X6LED15-CM

  • Zoro # G7864027


product price: $23.59
/ea

Key Features

Lighting Technology
LED
Connector Type
H4
Material
Aluminum
Depth
3 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-4X6LED15-CM
Zoro #
G7864027
UPC #
841808119194
Country of Origin
China

Dimensions

Depth
3 in
Overall Length
4 in
Overall Width
6 in

Details

Item
Headlight
Lighting Technology
LED
Connector Type
H4
Material
Aluminum
Lumens - Vehicle Lighting
3300 lm
Bulb Included
Yes
Wattage
45W
Housing Color
Black
Number of Bulbs
15
Color Temperature
6000K
Beam Pattern
Flood/Spot
IP Rating
IP67
Lamp Life
30,000 hrs
Lens Material
PMMA
Current
3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.