Zoro Homepage

All All All Seal Beam 7X6 15 LED - Each Unit

  • Mfr # LH-7X6LED15-CM

  • Zoro # G7864693


product price: $31.39
/ea

Key Features

Lumens - Vehicle Lighting
3300 lm
Lighting Technology - Vehicle Lighting
LED
Width - Vehicle Lighting
6 in
Length - Vehicle Lighting
7 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-7X6LED15-CM
Zoro #
G7864693
UPC #
841808119231
Country of Origin
China

Dimensions

Width - Vehicle Lighting
6 in
Length - Vehicle Lighting
7 in
Depth
2-3/4 in

Details

Item
Headlight
Lumens - Vehicle Lighting
3300 lm
Lighting Technology - Vehicle Lighting
LED
Material
Aluminum
Current Rating
3 A
Bulb Included
Yes
Wattage
45W
Number of Bulbs
15
Connector Type
H4
Housing Color
Black
Color Temperature
6000K
Lamp Life
30,000 hrs
IP Rating
IP67
Lens Material
PMMA
Beam Pattern
Flood/Spot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.