
Chevy Camaro 3.6L V6 Clear Projector Bumper Driving Fog Lights 14-15
Mfr # LF-CMR14COEM-HZ
Zoro # G500801081
product price:Â $38.79
/pk 2, $19.40/eaKey Features
Lens Color
Clear
Voltage
12V
Wattage
55W
Bulb Included
Yes
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF-CMR14COEM-HZ
Zoro #
G500801081
UPC #
841808178870
Country of Origin
China
Details
Lens Color
Clear
Voltage
12V
Wattage
55W
Item
Fog Lights Kit
Bulb Included
Yes
Finish
Chrome
Includes
Mounting Brackets
Color Temperature
2500K to 3500K
Bulb Type
H11
Maximum Brightness
1350 lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.