
Chevy Camaro Fog Lights With Clear Lens 10-13
Mfr # LF-CMR10CLED-HZ
Zoro # G400801037
product price: $80.49
/pk 2, $40.25/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Lens Color
Clear
Voltage
12V
Wattage
6.2W
Bulb Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF-CMR10CLED-HZ
Zoro #
G400801037
UPC #
841808175497
Country of Origin
China
Details
Lighting Technology
LED
Lens Color
Clear
Voltage
12V
Wattage
6.2W
Bulb Included
Yes
Includes
Bezels, Wirings, Relay, On/Off Switch and Zip Ties
Finish
Chrome
Item
Fog Lights Kit
Color Temperature
6000K
Maximum Brightness
1200 lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.