Zoro Homepage
This item is Discontinued.
Spec-D Tuning Chevy Silverado Tri-Fold Tonneau Cover 19-20 TC3-SIV19-65-MP

Chevy Silverado Tri-Fold Tonneau Cover 19-20 (Discontinued)

  • Mfr # TC3-SIV19-65-MP
  • Zoro # G200801138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC3-SIV19-65-MP
Zoro #
G200801138
UPC #
841808181832
Country of Origin
China

Dimensions

Length
81 in
Width
66 in

Details

Includes
Stick Touch Lamp
Material
Vinyl
Item
Tonneau Cover
Fold Type
Tri-Fold
Frame Material
Aluminum
Bed Type
Standard Bed

Description

Fits 1500 2500 Lt Crew Cab Double Cab 6.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.