Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodge Challenger Clear Projector Fog Lights Lamps 15-18

  • Mfr # LF-CHA15COEM-HZ

  • Zoro # G300801229


product price: $62.85
/pk 2, $31.43/ea

Key Features

Lens Color
Clear
Voltage
12V
Wattage
55W
Finish
Chrome
Includes
Pre-Assembled Wiring Harness, On/Off Switch, Relay, and Installation Instruction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-CHA15COEM-HZ
Zoro #
G300801229
UPC #
841808178818
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
55W
Finish
Chrome
Item
Fog Lights Kit
Includes
Pre-Assembled Wiring Harness, On/Off Switch, Relay, and Installation Instruction
Bulb Included
Yes
Color Temperature
2500K to 3500K
Bulb Type
H11
Maximum Brightness
1350 lm

Description

With Bulbs And Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.