
Dodge Charger Clear Lens Projector Fog Lights 2015-2020
Mfr # LF-CHG15COEM-DL
Zoro # G000801222
product price: $79.95
/pk 2, $39.98/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Voltage
12V
Wattage
55W
Bulb Included
Yes
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF-CHG15COEM-DL
Zoro #
G000801222
UPC #
841808182877
Country of Origin
China
Details
Lens Color
Clear
Voltage
12V
Wattage
55W
Item
Fog Lights Kit
Bulb Included
Yes
Finish
Chrome
Bulb Type
H11
Description
Hood Scoop Models Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.