Zoro Homepage

Dodge Ram 1500 2500 3500 Projector Headlights 09-19, PK2

  • Mfr # 2LHP-RAM09SMG2-SQ-RS

  • Zoro # G100800941


product price: $292.99
/pk 2, $146.50/ea
Free Shipping & Returns

Key Features

Type
Bar
Lighting Technology
LED
Lens Color
Smoke
Housing Color
Black
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LHP-RAM09SMG2-SQ-RS
Zoro #
G100800941
UPC #
841808183836
Country of Origin
China

Details

Item
Headlight
Type
Bar
Lighting Technology
LED
Lens Color
Smoke
Housing Color
Black
Voltage
12V DC
Bulb Included
Yes
Features
Switchback Sequential Turn Signal Function
Wattage
55W
Bulb Type
H1, H7

Description

With Black Housing Smoked Lens And Sequential Turn Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.