This item is Discontinued.

Spec-D Tuning FOG LIGHTS WITH CHROME HOUSING AND CLEAR LENS, 2PK LF-TVS18COEM-DL

FOG LIGHTS WITH CHROME HOUSING AND CLEAR LENS, 2PK (Discontinued)

  • Mfr # LF-TVS18COEM-DL
  • Zoro # G004195518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-TVS18COEM-DL
Zoro #
G004195518
UPC #
841808185991
Country of Origin
China

Details

Lens Color
Clear
Voltage
12V
Wattage
24W
Includes
Mounting Brackets, On/Off Switch, Relay, Wiring Harness, and All Necessary Hardware
Finish
Chrome
Item
Fog Lights Kit
Bulb Included
Yes

Description

WITH UNIVERSAL WIRING AND SWITCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.