
Ford F150 Led Projector Headlights With Smoked Lens 2015-2017
Mfr # 2LHP-F15015G-SQ-RS
Zoro # G300801250
product price:Â $345.99
/pk 2, $173.00/ea
Free Shipping & Returns
Key Features
Type
Bar
Lighting Technology
LED
Lens Color
Smoke
Voltage
12V DC
Bulb Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LHP-F15015G-SQ-RS
Zoro #
G300801250
UPC #
841808183355
Country of Origin
China
Details
Item
Headlight
Type
Bar
Lighting Technology
LED
Lens Color
Smoke
Voltage
12V DC
Bulb Included
Yes
Finish
Chrome
Wattage
55W
Bulb Type
H7
Description
Sequential Turn Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.