Ford F250 F350 F450 Fog Lights With Smoked Lens 99-04
- Mfr # LF-F25099GOEM-HZ
- Zoro # G600801189
product price:Â
$
51.95
/pk of 2, $25.98/ea
Key Features
Lens Color
Smoke
Color Temperature
3000 K
Voltage
12V
Wattage
42 W
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF-F25099GOEM-HZ
- Zoro #
- G600801189
- UPC #
- 841808184697
- Country of Origin
- China
- Item
- Fog Lights
- Lens Color
- Smoke
- Color Temperature
- 3000 K
- Voltage
- 12V
- Wattage
- 42 W
- Finish
- Chrome
- Includes
- Mounting Brackets and Mounting Hardware
- Bulb Included
- Yes
- Bulb Type
- H10
- Maximum Brightness
- 700 lm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.