This item is Discontinued.

Spec-D Tuning Ford Focus Svt Models Only Smoked Lens Fog Lights 2000-2004 LF-FOC00GOEM-HZ

Ford Focus Svt Models Only Smoked Lens Fog Lights 2000-2004 (Discontinued)

  • Mfr # LF-FOC00GOEM-HZ
  • Zoro # G600801233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-FOC00GOEM-HZ
Zoro #
G600801233
UPC #
841808175619
Country of Origin
China

Details

Lens Color
Smoke
Voltage
12V
Wattage
42W
Bulb Included
Yes
Finish
Chrome
Item
Fog Lights Kit

Description

2002 Lincoln Ls 2003-2004 Ford Mustang Cobra 2005-2007 Ford Escape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.