Zoro Homepage

Ford Mustang Projector Headlights 05-09

  • Mfr # LHP-MST05BK-G2-TM

  • Zoro # G400801075


product price: $210.99
/pk 2, $105.50/ea
Free Shipping & Returns

Key Features

Type
Bar
Lighting Technology
LED
Lens Color
Clear
Housing Color
Jet Black
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHP-MST05BK-G2-TM
Zoro #
G400801075
UPC #
841808182679
Country of Origin
China

Details

Item
Headlight
Type
Bar
Lighting Technology
LED
Lens Color
Clear
Housing Color
Jet Black
Voltage
12V DC
Bulb Included
Yes
Wattage
65W
Bulb Type
H9

Description

Glossy Black With Clear Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.