
HEADLIGHTS WITH LED BAR CLEAR LENS MATTE BLACK HOUSING, 2PK
Mfr # 2LHP-F15004-G3-GO
Zoro # G804195473
product price:Â $164.99
/pk 2, $82.50/ea
Free Shipping & Returns
Key Features
Type
Bar
Lighting Technology
LED
Lens Color
Clear
Voltage
12V DC
Bulb Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2LHP-F15004-G3-GO
Zoro #
G804195473
UPC #
841808186394
Country of Origin
China
Details
Type
Bar
Lighting Technology
LED
Lens Color
Clear
Voltage
12V DC
Bulb Included
Yes
Item
Headlight
Finish
Chrome
Light Color
Bright White
Wattage
55W
Bulb Type
H7
Description
AMBER REFLECTOR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.